Add More Items
View All Quick Selects
Below you can add an image for 'box cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$104.70
Each
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 6" Length, 12" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
$202.82
Eaton B-Line Series Type 1 Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$62.72
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
$166.62
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$528.46
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 32.5 LB/100
$917.63
Per 100
Three Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X13.310 Inch (154.4MM X 338.1MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
$153.99
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 1.42 LB
$28.98
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 LB
$64.04
CT Cabinet Screw-Cover Type 3R, 36.00X30.00X11.00, Gray, Steel
$560.21
Cover, B1730 51JH-Electric B173051JH-011
$877.75
36X16X36 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Lift Off Hinges
$1,699.83
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 2, Embossed Thru Holes, Carbon Steel
$28.42
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 12 In Overall Height, 12 In Overall Length, 3.09 LB
$25.61
Gray Non-Metallic Single Gang Frame Kit With Flip Lid Cover. Includes (1) 20A Decorator Style Receptacle, (1) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
$8,403.50
Unt 1010120GRTNK N3R Screw Cover Gu
$684.57
Unt 101048GRTNK N3R Screw Cover Gut
$390.11
Unt 8812GNK N1 Hinged Cover Wireway
$65.06
Unt 8896GNK N1 Hinged Cover Wireway
$382.75
Medium Drip-Shield Hinged-Cover Type 3R, 20.00X20.00X8.00, Gray, Steel
$490.00
20
Popularity
Default